DOUBLE DIAPHRAGM PUMP,ALUMINUM,3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DOUBLE DIAPHRAGM PUMP,ALUMINUM,3/4"

ARO

Web Price : $1,515.22 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG2UV62
  • Mfr. Model # PD07R-AAS-PTT
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Height 10-7/8"
  • Item Double Diaphragm Pump
  • Length 10"
  • Max. Flow 14 gpm
  • Check Seat Material Polypropylene
  • Max. Flow GPM 14
  • Width 6-23/32"
  • Ball Material PTFE
  • Valve Type Ball
  • Manufacturers Warranty Length 5 yr.
  • Manifold Connection Single
  • Agency Compliance CE, RoHS, REACH
  • Connection Style NPT
  • Max. Operating Pressure 100 psi
  • Self-Priming Dry 10 ft.
  • Max. Dia. Solids 3/32"
  • Self-Priming Wet 15 ft.
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 3/4"
  • Item - Air Operated Pumps Double Diaphragm Pump
  • Max. Temp - Pumps 150 Degrees F
  • Diaphragm Material - Pumps PTFE
  • Pump Operation Type Air Operated
  • Housing Material - Pumps Aluminum

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list