DOORWAY FLOOD GUARD,48LB,45" LX1-1/2"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DOORWAY FLOOD GUARD,48LB,45" LX1-1/2"W

FLOOD GATE

Web Price : $2,371.32 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SRBQDFG45
  • Mfr. Model # QDFG45
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

QUICK DAM FLOOD GATES BLOCK DOORWAYS FROM ONCOMING FLOOD WATER. FRAME EXPANDS TO FIT MULTIPLE SIZE DOORWAYS. SEAL OFF THE DOORWAY IN MINUTES WITH NO ALTERATIONS NEEDED.

Technical Specs

  • Item Doorway Flood Guard
  • Material Steel, Neoprene
  • Height 26-1/2"
  • Width 1-1/2"
  • Includes Steel frame & neoprene sleeve & tools
  • Closed - Open Closed
  • Thickness 1-1/2"
  • Length 45"
  • Weight Capacity 48 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list