!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOOR CLOSER,HOLD OPEN,CLOSERPLUS ARM

DOOR CLOSER,HOLD OPEN,CLOSERPLUS ARM

NORTON DOOR CONTROLS

DOOR CLOSER,HOLD OPEN,CLOSERPLUS ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR CLOSER,HOLD OPEN,CLOSERPLUS ARM

DOOR CLOSER,HOLD OPEN,CLOSERPLUS ARM

NORTON DOOR CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $443.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2VXP7
  • Mfr. Model # CLP8501-T X 689
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • Item Door Closer
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Type Hold Open
  • Ligature Resistant No
  • Standards ANSI A156.4 Grade 2, UL and cUL Listed
  • Finish Dark Bronze Painted
  • Arm Type Closer Plus(R)
  • Exterior Door Width 48"
  • Housing Length 13"
  • Includes Plastic Cover
  • Max. Door Opening 110 Degrees
  • Spring Size Adjustable 1 to 6
  • Closer Series Norton 8501
  • Automatic/Manual Manual
  • Closer Performance Heavy-Duty
  • Hand Orientation Non-Handed
  • Closer Mounting Style Top Frame
  • ADA Compliant Yes
  • Arm Material Die Cast Aluminum
  • Colour Dark Bronze
  • Housing Height 2-7/8"
  • Housing Depth 2-1/8"
  • Interior Door Width 48"
  • Mounting Hardware Included

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list