!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOMESTIC WATER SHUTOFF PANEL, FIBERGLASS

DOMESTIC WATER SHUTOFF PANEL, FIBERGLASS

DAYTON

DOMESTIC WATER SHUTOFF PANEL, FIBERGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOMESTIC WATER SHUTOFF PANEL, FIBERGLASS

DOMESTIC WATER SHUTOFF PANEL, FIBERGLASS

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG29NU49
  • Mfr. Model # 29NU49
  • UNSPSC # 31251505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.41 lbs

Technical Specs

  • Item Domestic Water Shutoff Panel
  • Body Material Fiberglass
  • For Use With Mfr. No. VES120V15NP, VES120V02NP, VES120V25NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8
  • Size 19-5/16"H x 17-5/16"W x 9-37/64"D
  • Temp. Range -4 Degrees to 104 Degrees F
  • Includes Includes Relays, Time Delay Relay, Terminal Connects, 12' Cord Sets, Indicator Lights, and Fault Reset Button. Also Includes Connections for EMS Panel Inputs and Outputs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list