Discontinued with Replacement
DOLLY DRUM 750 LB 45 GAL 3IN CASTRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DOLLY DRUM 750 LB 45 GAL 3IN CASTRS

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSWDD750
  • Mfr. Model # DD750
  • UNSPSC # 24101633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.6 lbs
Compare
Suggested Replacement Product
DOLLY DRUM 55 GAL CAP 1000 LB

Web Price : $123.55 / EACH

Product Details

45 gallon drum dolly, 750 lbs. capacity. Conveniently handles and transports drums. Casters, 3 inches.

Technical Specs

  • Item Drum Dolly
  • Drum Capacity 45 gal.
  • Inside Dia. 23-3/16"
  • Material Steel
  • Caster Material Phenolic
  • Dolly Capacity 750 lbs.
  • Outside Dia. 23-5/16"
  • Height 6-3/16"
  • Caster Dia. 3"
  • Number of Casters 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list