!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOCK BOARD ALUMINUM 15K 54 X 36

DOCK BOARD ALUMINUM 15K 54 X 36

VESTIL

DOCK BOARD ALUMINUM 15K 54 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK BOARD ALUMINUM 15K 54 X 36

DOCK BOARD ALUMINUM 15K 54 X 36

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESTAS15-5436
  • Mfr. Model # TAS15-5436
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Aluminium Truck Dockboard with Steel Safety Curb
  • Includes Bolted On Legs
  • Overall Length 36"
  • Standards OSHA 1910.30 (a) ANSI MH 30.47
  • Load Capacity 15,000 lbs.
  • Material Aluminium
  • Overall Width 54"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list