!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 7/S, WHITE, NTIRLE, PKG 100

DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 7/S, WHITE, NTIRLE, PKG 100

MICROFLEX

DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 7/S, WHITE, NTIRLE, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 7/S, WHITE, NTIRLE, PKG 100

DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 7/S, WHITE, NTIRLE, PKG 100

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.73 / PACKAGE of 100

EHC: EHC :
Min Qty 10 = $457.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MCFLSE104S
  • Mfr. Model # LSE-104-S
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Product Details

Coming white in colour, these disposable, size small (7) gloves are made with 5.50 mils of thickness, and nitrile material with powder-free hand protection. Theses 12-inch gloves come supplied with 100 gloves per package for sufficient hand protection supply.

Technical Specs

  • Item Disposable Gloves
  • Colour Blue, White
  • Cuff Thickness 4.30 mil
  • Features Dual Layer, Extended Cuff
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 5.50 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • ISO Class 13485, 9001
  • Tested for Chemotherapy Drugs No
  • Size- Alpha S
  • Latex Content Latex Free
  • Acceptable Quality Level (AQL) 0.6
  • Cuff Style Beaded
  • Disposable Glove Type General Purpose, Medical
  • Finger Thickness 8.30 mil
  • Length 11 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards ISO 13485, NFPA 1999,2013
  • Texture Location Fingertips
  • Series LSE-104
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list