Discontinued with Replacement
DISPENSER GLOVE TRIPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DISPENSER GLOVE TRIPLE

PRINZING

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PZGGD03
  • Mfr. Model # GD03
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare
Suggested Replacement Product
MULTI-USE DISPENSER, 3 COMPARTMENT

Web Price : $266.68 / EACH

Product Details

Clear acrylic glove dispenser maximizes your convenience. The triple unit is vertically mounted on either wall or counter. Dimensions: 15-1/4 inches high x 10-3/8 inches wide x 3-3/4 inches deep.

Technical Specs

  • Item Glove Dispenser
  • Depth 4-1/8"
  • Width 10.93"
  • Colour Clear
  • Material Acrylic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list