!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER TOWEL DISPENSER, HARDWOUND, 8 IN 9 IN TOWEL WIDTH, 1⅝ IN/2 IN, STEEL

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN 9 IN TOWEL WIDTH, 1⅝ IN/2 IN, STEEL

GEORGIA-PACIFIC

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN 9 IN TOWEL WIDTH, 1⅝ IN/2 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, HARDWOUND, 8 IN 9 IN TOWEL WIDTH, 1⅝ IN/2 IN, STEEL

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN 9 IN TOWEL WIDTH, 1⅝ IN/2 IN, STEEL

GEORGIA-PACIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG12G820
  • Mfr. Model # 56201
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.73 lbs

Product Details

This hardwound paper towel dispenser holds a single one-ply paper roll that has a width of 8 or 9 inches with a 1 5/8 or 2 inches core diameter. It is made of steel and comes in white. This universal wall mount paper towel dispenser is rotary crank operated. It measures 10 3/4 width x 10 5/8 height x 8 1/2 inches depth.

Technical Specs

  • Item Paper Towel Dispenser
  • Automatic/Manual Manual
  • Proprietary/Universal Universal
  • Dispenser Material Steel
  • Paper Towel Width 8 in, 9 in
  • Dispenser Colour White
  • Dispenser Mounting Wall
  • Dispenser Height 10 5/8 in
  • Dispenser Depth 8 1/2 in
  • Compatible Mfg. Model Number 26007, 26008, 26100, 26189, 26200, 26301, 26302, 26401, 26601, 26602, 28000, 28055, 28400, 28706
  • Sublease Requirement Sublease Not Required
  • ADA Compliance No
  • Batteries Required No
  • Paper Towel Type Hardwound
  • Product Series GP Pro
  • Dispenser Operation Rotary Crank
  • Ply 1, 2
  • Core Dia. 1 5/8 in, 2 in
  • Finish Steel
  • Dispenser Capacity (1) Roll
  • Dispenser Width 10 3/4 in
  • Compatible Grainger Part Number 12G823, 1CF48, 1GG99, 1MM36, 1PHH7, 2U231, 2U232, 36L563, 36L580, 3JH03, 4ECN2, 4ECN3, 59LR56
  • Warranty 1 yr
  • Ligature Resistant No
  • Includes Batteries No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list