DISCOVERY 81G X 0.01MG/210G X 0.1MG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DISCOVERY 81G X 0.01MG/210G X 0.1MG

OHAUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # OHADV215CD
  • Mfr. Model # DV215CD
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs
Compare

Technical Specs

  • Capacity 81/210 g
  • Scale Sub-Category Analytical Balance
  • Digital/Mechanical Digital
  • Weighing Surface Width 3-1/2"
  • Power Unit External Adapter, 100 - 120 VAC, 150 mA, 220 - 240 VAC, 100 mA, 50/60 Hz
  • Housing Material Metal
  • Weighing Units mg
  • Item Analytical Semi Micro Balance Scale
  • Scale Item Bench Platform
  • Scale Display LCD
  • Application Modes Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Gross/Net/Tare Weighing, Totalization, High Point, Density, Statistics, Pipette Calibration
  • Platform Material Stainless Steel
  • Standards CE, FCC, cULus, cCSAUs, NRTL, OIML, ISO 9001:2008

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list