!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC SPRING INCH 50.8X22.3X1.7MM

DISC SPRING INCH 50.8X22.3X1.7MM

INTERNATIONAL SPRINGS LTD

DISC SPRING INCH 50.8X22.3X1.7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC SPRING INCH 50.8X22.3X1.7MM

DISC SPRING INCH 50.8X22.3X1.7MM

INTERNATIONAL SPRINGS LTD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ISPDI502217
  • Mfr. Model # DI502217
  • UNSPSC # 31161906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Pressure begins at the outer radius and flattens gradually toward the bolt as deflection progresses. Disc spring exerts uniform pressure that remains constant in spite of tension losses caused by thermal expansion and contraction: compression set, or wear of parts.

Technical Specs

  • Item Disc Spring
  • Material Spring Steel
  • Min. Inside Dia. 22.3 in
  • Thickness 1.7 mm
  • For Rod Size 1.7
  • Type Metric Disc Spring
  • Finish Plain
  • Max. Outside Dia. 50.8 in
  • Overall Height 0.130

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list