!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC ROLL, PB273, PRESSURE-SENSITIVE ADHESIVE, ANTI-LOAD, P180 GRIT, 5 IN, ALUMINUM OXIDE, RL 100

DISC ROLL, PB273, PRESSURE-SENSITIVE ADHESIVE, ANTI-LOAD, P180 GRIT, 5 IN, ALUMINUM OXIDE, RL 100

NORTON

DISC ROLL, PB273, PRESSURE-SENSITIVE ADHESIVE, ANTI-LOAD, P180 GRIT, 5 IN, ALUMINUM OXIDE, RL 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC ROLL, PB273, PRESSURE-SENSITIVE ADHESIVE, ANTI-LOAD, P180 GRIT, 5 IN, ALUMINUM OXIDE, RL 100

DISC ROLL, PB273, PRESSURE-SENSITIVE ADHESIVE, ANTI-LOAD, P180 GRIT, 5 IN, ALUMINUM OXIDE, RL 100

NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN62927
  • Mfr. Model # 62927
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Made for sanding and finishing metals, aluminum, fibreglass composites, and wood, this PB273 anti-load resin sanding disc has a fine P180 grit for a fast, consistent result. This five-inch, pressure-sensitive adhesive disc is made of a P-graded, coated aluminum oxide abrasive with a B-weight paper backing. Sold as a roll of 100 discs.

Technical Specs

  • Item PSA Stick and Stand Disc Roll
  • Disc Backing Material Paper
  • Series PB273
  • Rolls/Case 4"
  • Vacuum Hole Design Non-Vacuum
  • Backing Weight B
  • Discs per Roll 100

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list