DIGITAL POCKET THERMOMETER,LCD,4-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DIGITAL POCKET THERMOMETER,LCD,4-3/

TAYLOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE6DKE0
  • Mfr. Model # 6DKE0
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.07 lbs
Compare

Product Details

Digital Pocket Thermometer, Temp. Range (F) -40 to 500 Degrees F, Temp. Range (C) -40 to 260 Degrees C, Stem Length 4-3/4 In., Accuracy From -58 Degrees to 14 Degrees F +/-3.6 Degrees , From 14 Degrees to 212 Degrees F+/-1.8 Degrees , From 212 Degrees to

Technical Specs

  • Accuracy From -58 Degrees F - 14 Degrees F +/-3.6 Degrees F , From 14 Degrees F - 212 Degrees F +/-1.8 Degrees , From 212 Degrees F - 302 Degrees F +/-3.6 Degrees F, From 300 Degrees F - 400 Degrees F +/-5.4 Degrees F , From 400 Degrees F - 500 Degrees F +/-7.2 Degrees F
  • Includes Battery, Instructions
  • Item Digital Pocket Thermometer
  • Temp. Range (F) -40 Degrees - 450 Degrees
  • Stem Material Stainless Steel
  • Case Material Plastic
  • Lens Material Plastic
  • Dial Size 1-1/4"
  • Features On/Off Button, F/C Button
  • Battery Type LR44 1.5V Alkaline
  • Degree Divisions 0.1 deg.
  • Display 0.4" LCD
  • Temp. Range (C) -40 Degrees - 260 Degrees
  • Standards NSF Certified
  • Stem Length 4-3/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list