DIGITAL BATTERY + ELECTRICAL SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DIGITAL BATTERY + ELECTRICAL SYSTEM

ASSOCIATED EQUIP

Web Price : $2,738.38 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # AEC6042
  • Mfr. Model # 6042
  • UNSPSC # 26111719
  • CATALOGUE PAGE # 2930
  • Shipping Weight 67.0 lbs

Product Details

Battery and electrical system tester is designed with highest quality and versatility. Interprets data from the charging/starting system on easy-to-read LED display voltmeter and ammeter. Also shows +/- amps for easy diagnosis of current leakage problems.

Technical Specs

  • Includes Instructions
  • Accuracy 50 Cold Cranking Amps
  • Depth (In.) 19
  • Height (In.) 8
  • Item Battery Tester
  • Width (In.) 36
  • Type Digital
  • Construction Steel
  • Resolution High
  • Display Digital
  • Voltage Range 0 to 32.0
  • Probe Metal
  • Cold Cranking Amps 100 to 1000
  • Manufacturers Warranty Length 1 yr.
  • Load Ranges 50 to 500
  • Works With 6V and 12V Batteries

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list