DIGITAL ACCESS KEYPAD,NARROW STILE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DIGITAL ACCESS KEYPAD,NARROW STILE,

SECURITRON

Web Price : $494.67 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG5KZT7
  • Mfr. Model # 5KZT7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.28 lbs

Technical Specs

  • Series DK-26
  • Includes Hardware
  • Finish Stainless Steel
  • Item Digital Access Keypad
  • Operating Temp. Range -22 to 158 F
  • Standards CE: EN 50081-1 & EN 61000-6-2
  • Weather Resistant Weather Proof
  • Max. User Codes 59
  • Depth 7/8"
  • Features Passage and Lockout Mode, Audible keystroke echo, Request to Exit input, 3 LED's and a Bell Bottom, 5AMP DPDT relay
  • For Use With Magnetic Door Locks and other electric locks
  • Height 7"
  • Width 1-1/2"
  • Case Material Stainless Steel
  • Number of Keys 11
  • Power Required 12/24VAC/DC
  • Timed Entry Allowance 1 to 99 sec.
  • Event Audit Trail No
  • Access Type Keypad

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list