!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS DIFFUSER, CENTREFIRE, FOR MAGNUM 200/300/400 MIG GUN

GAS DIFFUSER, CENTREFIRE, FOR MAGNUM 200/300/400 MIG GUN

BERNARD

GAS DIFFUSER, CENTREFIRE, FOR MAGNUM 200/300/400 MIG GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DIFFUSER, CENTREFIRE, FOR MAGNUM 200/300/400 MIG GUN

GAS DIFFUSER, CENTREFIRE, FOR MAGNUM 200/300/400 MIG GUN

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BRNDS1T
  • Mfr. Model # DS1T
  • UNSPSC # 23271716
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.05 lbs

Product Details

Small DS1T diffuser. Use with Competitive Guns. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • Item Diffuser
  • Series Center fire(TM)
  • Compatible with Series Magnum 300, Magnum 400
  • For Contact Tip Series AccuLock S
  • Connection Thread Type Threaded
  • For Use With Lincoln(r) Magnum(r) 300, 400 Mig Gun, Tweco(r) Spray Master 450
  • Maximum Wire Diameter 0.13 in
  • Compatible with Brand Lincoln
  • Gas Diffuser Number DS-1T
  • Connection Type Threaded
  • Welding Processes MIG Welding (GMAW)
  • Features Center fire Consumables Bring Superior Performance and Reduced Down Time to All Q-guns
  • Material Brass
  • Minimum Wire Diameter 0.02 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list