DIAMOND HAND PAD 800GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DIAMOND HAND PAD 800GR

NORTON

Web Price : $28.20 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN06363
  • Mfr. Model # 06363
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 572
  • Shipping Weight 0.025 lbs

Product Details

Flexible diamond hand pad. Lightweight conformable backing adapts to a variety of surface shapes. Can be used wet or dry. Aggressive, consistent cut rate for a uniform finish. Color coding eases identification. Color White, Grit 800.

Technical Specs

  • Item Sanding Hand Pad
  • Length 3-1/2"
  • Colour White
  • Width 2-1/8"
  • Grade Ultra Fine
  • Grit 800
  • Abrasive Material Diamond
  • Function Shaping, Rapid Stock Removal, Surface Conditioning, Touch-up, Repair and Polishing
  • Abrasive Type Coated
  • Series HP800

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list