DEPTH MICROMETER 0-6 IN ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DEPTH MICROMETER 0-6 IN ELECTRONIC

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW4KY22
  • Mfr. Model # 4KY22
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 672
  • Shipping Weight 1.6 lbs
Compare

Product Details

Electronic Depth Micrometer, Range 0 to 6 In, Base Length 4 In, Number of Rods 6, Ratchet Stop, Rod Dia 0.175 In, Resolution 0.00005/0.001 In/mm, Hardened Tool Steel, Precision Ground and Microlapped, Easy Snap-Fit Rods, IP-54, Finish Satin Chrome/High Impact Plastic, Includes Fitted Case.

Technical Specs

  • Item Digital Depth Micrometer
  • Base Style Full
  • Resolution 0.00005"/0.001 mm
  • Number of Measuring Rods 6
  • Thimble Ratchet
  • Spindle Flat
  • Rotating Spindle (Yes/No) No
  • Spindle Material Hardened Steel
  • Includes Fitted Case
  • SPC Output No
  • Range 0" - 6"/150 mm
  • Base Length 4"
  • Long Form Calibration Certificate No
  • Anvil Flat
  • Rod Dia. 0.175"
  • Anvil Material Hardened Steel
  • Features Easy Snap-Fit Rods, IP-54

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list