DEGREASER FOOD SERVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DEGREASER FOOD SERVICE

3M

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MMMXN101569897
  • Mfr. Model # XN101569897
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs
Compare

Product Details

Removes food and oily soils from hard surfaces such as walls, floors, tables and vinyl. High flow for use in filling buckets. Ether odour fragrance. Add 4.3 mL of concentrate for every 1 L of water. Green Seal Certified

Technical Specs

  • Item Twist'N'Fill Cleaning Product
  • Recommended Dilution Add 4.3 mL of Concentrate for Every 1 L of Water
  • Standards Green Seal
  • Fragrance Ether Odour
  • VOC Content No Excess
  • Cleaner Container Type Bottle
  • Cleaner Container Size 2 L
  • Ready to Use/Concentrated Concentrated
  • Item - Degreasers Cleaner
  • Net Weight 5.3 lbs.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list