!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEFENDER500025KGX0.002KG

DEFENDER500025KGX0.002KG

OHAUS

DEFENDER500025KGX0.002KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEFENDER500025KGX0.002KG

DEFENDER500025KGX0.002KG

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHAD51P25QR1
  • Mfr. Model # D51P25QR1
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.7 lbs

Technical Specs

  • Item Bench Scale
  • Weighing Surface Depth 12 in
  • Weighing Units lbs.
  • Overall Height 13-7/8"
  • Standards NTEP (CC No. 08-039 for Indicator, 01-048A1 for Bases) Measurement Canada (Approval No. AM-5687 for indicator, AM-5719 for Bases), CULus 2005/95/EC Low Voltage Directive: EN60950-1 2001, FCC Part 15 Class A 2004/108/EC EMC Directive EN61326-1:1997, 2002/96/EC WEEE, ISO 9001 2008
  • Scale Display LCD
  • Weighing Surface Width 12 in
  • Scale Graduations 0.005 lbs.
  • Washdown No
  • Includes Painted Steel Column and Wall Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list