DEFENDER HO LED FLOOR LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

DEFENDER HO LED FLOOR LIGHT

DEFENDER

Web Price : $93.53 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WBLE709166
  • Mfr. Model # E709166
  • UNSPSC # 39112000
  • CATALOGUE PAGE # 1185
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Yellow
  • Gauge/Conductor 18/3
  • Lumens 1300
  • Voltage 120 V
  • Standards CSA/ip44
  • Number of Lamp Heads 1
  • Item Temporary Job Site Light
  • Features 10 ft. Lighting Range, -4 Degrees F - 140 Degrees F Rated Temperature, Polycarbonate Lens, Rubberized Handle and Base, Abs Housing
  • Lamp Watts 14
  • NEMA Plug Configuration 5266
  • Guard Type Polycarbonate
  • Rated Life 45,000 Hr.
  • IP Rating 44
  • NEC Cord Designation Sjtw
  • Lamp Included No
  • Safety Rated Not Safety Rated
  • Max. Extension Height 11-1/2"
  • Type - Job Site Lighting Floor Stand
  • Cord Length - Job Site Lighting 10 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood
  • Power Source - Job Site Lighting Corded (AC)
  • Charge Time Not Battery Operated
  • Battery Chemistry Not Battery Powered
  • Lighting Technology LED
  • Run Time - Job Site Lights Not Battery Powered

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list