DEBURRING TOOL KIT,SERIES B,4 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DEBURRING TOOL KIT,SERIES B,4 PCS

WESTWARD

Web Price : $5.58 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW4KTU8
  • Mfr. Model # 4KTU8
  • UNSPSC # 27111526
  • CATALOGUE PAGE # 548
  • Shipping Weight 0.19 lbs

Product Details

Deburring tool kit, series B. Blade storage in handle. Blade holder extends from 1/2 to 5 inches. B series blades can be inserted at 90 degree angle. Includes 4 pieces. Lightweight plastic handle with depress type locking button. One each of the B-10 and B-20 type blades.

Technical Specs

  • Item Deburring Tool Kit
  • Features Blade Storage in Handle, Blade Holder Extends From 1/2" to 5", B Series Blades can be Inserted At 90 Deg. Angle
  • Series B
  • Includes Handle With Depress-type Locking Button, B-10 and B-20 Blades

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list