!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAVIT CRANE, 1200 LBS LD CAP, DC, 360 ° SWIVEL, BLACK, 20 X 42IN, 46 X 74 IN, 3.80 IN DIA

DAVIT CRANE, 1200 LBS LD CAP, DC, 360 ° SWIVEL, BLACK, 20 X 42IN, 46 X 74 IN, 3.80 IN DIA

OZ LIFTING PRODUCTS

DAVIT CRANE, 1200 LBS LD CAP, DC, 360 °  SWIVEL, BLACK, 20 X 42IN, 46 X 74 IN, 3.80 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAVIT CRANE, 1200 LBS LD CAP, DC, 360 ° SWIVEL, BLACK, 20 X 42IN, 46 X 74 IN, 3.80 IN DIA

DAVIT CRANE, 1200 LBS LD CAP, DC, 360 ° SWIVEL, BLACK, 20 X 42IN, 46 X 74 IN, 3.80 IN DIA

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,445.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # OZLOZCF1200DAV-ACW
  • Mfr. Model # OZCF1200DAV-ACW
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This AC davit crane has a weight capacity of 1,200 pounds and has a 360-degree swivel. Its reach is 20 x 42 inches, the lift is 46 x 74 inches, and it has a mast diameter of 3.80 inches. It's black and made of carbon fibre.

Technical Specs

  • Item Davit Crane
  • Reach 20" - 42"
  • Colour Black
  • Material Carbon Fiber
  • Mast Diameter 3.80"
  • Includes 115 Volt Electric Win, Carbon Fiber Davit, Overload Protection, Test Certificate
  • Capacity 1,200 lbs.
  • Lift Range 46" - 74"
  • Finish Carbon Fiber
  • Operation Mode DC
  • Swivel Angle 360 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list