!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER SPRAY ADHESIVE, AEROSOL, FAST DRY, CURE TIME 1 MIN, CLEAR, FLAMMABLE

CYLINDER SPRAY ADHESIVE, AEROSOL, FAST DRY, CURE TIME 1 MIN, CLEAR, FLAMMABLE

3M

CYLINDER SPRAY ADHESIVE, AEROSOL, FAST DRY, CURE TIME 1 MIN, CLEAR, FLAMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER SPRAY ADHESIVE, AEROSOL, FAST DRY, CURE TIME 1 MIN, CLEAR, FLAMMABLE

CYLINDER SPRAY ADHESIVE, AEROSOL, FAST DRY, CURE TIME 1 MIN, CLEAR, FLAMMABLE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,144.09 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM62499480309
  • Mfr. Model # 62499480309
  • UNSPSC # 27000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.97 lbs

Product Details

This 3M Scotch-Weld Hi-Strength 90 cylinder spray adhesive dries quickly, clearly, and bonds permanently to fabric, foam, metal, paper, and plastic. It begins to harden in one to 10 minutes with a full cure time of one minute. For professional or industrial use only. Contents are extremely flammable.

Technical Specs

  • Item Spray Adhesive
  • Container Size 28.8 lb
  • Product Type Spray Adhesive
  • Spray Pattern Lace
  • Features Fast-Drying, Easy to Dispense
  • High Tack Yes
  • Low Odor No
  • Water Resistance Not Water-Resistant
  • Pressure Sensitive No
  • Adhesive Colour Clear
  • Container Type Tank
  • Series Hi-Strength 90
  • Working Time 1 min
  • Heat Resistant No
  • Interior/Exterior Interior
  • VOC Content Weight 592 g/L
  • Materials Bonded ABS, Acrylic, Aluminum, Cardboard, Ceramic, Concrete, Cork, Rubber, Fabric, Felt, Fiberglass, Flexible Vinyl, Glass, Hardboard, Laminate, Latex Foam, Leather, Melamine, Metal, Neoprene, Nitrile, Nylon, Paper, Polyolefins, PVC, Steel, Urethane Foam, Wood
  • Primary Applications Laminates

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list