!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER,HYD,3 1/2 BORE X 30 IN STR

CYLINDER,HYD,3 1/2 BORE X 30 IN STR

PRINCE

CYLINDER,HYD,3 1/2 BORE X 30 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER,HYD,3 1/2 BORE X 30 IN STR

CYLINDER,HYD,3 1/2 BORE X 30 IN STR

PRINCE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5Z370
  • Mfr. Model # 5Z370
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Item Welded Hydraulic Cylinder
  • Duty Rating Standard Duty
  • Stroke Length 30"
  • Retracted Length 38"
  • Port Size 1/2" NPTF
  • Column Load 13,540 lb.
  • Piston Rod Material Chrome Plated
  • Tubes Heavy-wall Honed Steel
  • Body Material Steel
  • Finish Red Painted
  • Single Acting/Double Acting Double Acting
  • Bore Dia. 3-1/2"
  • Rod Dia. 1-1/2"
  • Extended Length 68"
  • Max. Pressure 2500 psi
  • Piston Material Ductile Iron
  • Ring Material Cast Iron
  • Rod Seal Type Urethane U-cup
  • Piston Seal Type Cast Iron
  • Pin Dia. 1-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list