!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTER WOOD HOLE 3-3/8 2-3/8 CUT D

CUTTER WOOD HOLE 3-3/8 2-3/8 CUT D

MILWAUKEE

CUTTER WOOD HOLE 3-3/8 2-3/8 CUT D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER WOOD HOLE 3-3/8 2-3/8 CUT D

CUTTER WOOD HOLE 3-3/8 2-3/8 CUT D

MILWAUKEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL49-56-9025
  • Mfr. Model # 49-56-9025
  • UNSPSC # 23171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Designed for rough wood drilling. Features 3 deep gullets for easy plug removal. Aggressive tooth scometry for a faster cut than a regular hole saw. Three hardened steel teeth provide maximum durability against unintended nail impacts.

Technical Specs

  • Hole Saw Product Grouping Hole Cutters
  • Primary Saw Application Wood
  • Max. Cutting Depth 2-3/8"
  • Tooth Material High Speed Steel
  • Thread Size 5/8"-18
  • Shank Size 7/16"
  • Replacement Pilot Drill No. Mfr. No. 48-27-1401
  • Item Wood Hole Cutter
  • Saw Dia. 3 3/8 in
  • Arbor Design Not Included
  • Number of Teeth 3
  • Replacement Arbor No. Mfr. No. 49-56-9105
  • Pilot Drill Size 3/8" dia. x 4-1/2" L
  • Application 3" Duct or Waste Pipe

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list