!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANNULAR CUTTER, ¾ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BLACK OXIDE, HIGH SPEED STEEL

ANNULAR CUTTER, ¾ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BLACK OXIDE, HIGH SPEED STEEL

MILWAUKEE

ANNULAR CUTTER, ¾ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BLACK OXIDE, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANNULAR CUTTER, ¾ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BLACK OXIDE, HIGH SPEED STEEL

ANNULAR CUTTER, ¾ IN CUTTER DIA, 1 IN MAX CUTTING DEPTH, BLACK OXIDE, HIGH SPEED STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL49-59-0750
  • Mfr. Model # 49-59-0750
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 401
  • Shipping Weight 0.17 lbs

Product Details

Steel annular cutter, 3/4 inch diameter shank - industry standard. Unique tooth geometry - allows for better centering and faster cutting. Thin wall design - enables cutters to cut faster and more efficiently by removing less material during drilling. Ejector pin extends 1/2 inch beyond tooth tip - allows for easier/faster location of pin on hole. Flute design - shorter flute design allows chips to fall freely from cutter.

Technical Specs

  • Item Annular Cutter
  • Decimal Equivalent 0.75
  • Shank Type - Machining Weldon Flat
  • For Tool Type Magnetic Drill Presses
  • Maximum Cutting Depth 1 in
  • Pilot Pin Included No
  • Finish - Machining Black Oxide
  • Series 49-59
  • Drill Bit Grouping Individual
  • Cutter Diameter 3/4 in
  • Measurement System Fractional Inch
  • Shank Diameter 3/4 in
  • For Chuck Size 3/4 in
  • Stack Cut Teeth No
  • Material - Machining High Speed Steel
  • Primary Material Application Steel
  • Annular Cutter Drive Style Weldon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list