CUTTER ANNULAR 7/8IN HSS 2IN DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CUTTER ANNULAR 7/8IN HSS 2IN DEPTH

MILWAUKEE

Web Price : $90.81 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL49-59-2089
  • Mfr. Model # 49-59-2089
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 542
  • Shipping Weight 0.27 lbs

Product Details

Steel annular cutter, 3/4 inch diameter shank - Industry standard. Unique tooth geometry - Allows for better centering and faster cutting. Thin wall design - Enables cutters to cut faster and more efficiently by removing less material during drilling. Ejector pin extends 1/2 inch beyond tooth tip - allows for easier/faster location of pin on hole. Flute design - shorter flute design allows chips to fall freely from cutter.

Technical Specs

  • Annular Cutter Grouping Annular Cutter
  • Annular Cutter Drive Style Weldon
  • Diameter 7/8"
  • Shank Dia. 3/4"
  • Application Metal Cutting
  • Item Annular Cutter
  • Cutter Material HSS
  • Cutting Depth 2"
  • Cutter Finish Black Oxide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list