CURRENT AND VOLTAGE CALIBRATOR,LCD,24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CURRENT AND VOLTAGE CALIBRATOR,LCD,24VDC

REED

Web Price : $480.54 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # REER5800
  • Mfr. Model # R5800
  • UNSPSC # 81141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Test Leads, Alligator Clips, Protective Holster and Batteries
  • Item Current and Voltage Calibrator
  • Display LCD
  • Manufacturers Warranty Length 1 yr.
  • Standards CE
  • Powered By (2) AA Batteries
  • Calibration Certificate Optional
  • Safety Rating IEC101
  • Source Voltage 0 to 10VDC
  • Current Measurement Range 0 to 20mA DC
  • Max. Loop Current 25mA DC
  • Loop Supply Voltage 24VDC
  • Voltage Measurement Range 0 to 20VDC
  • Source Current 0 to 20mA DC
  • Voltage Accuracy +/-0.05% of Reading +/-2mV
  • Source/Simulate VDC, mA
  • Current Accuracy +/-0.05%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list