CREEPER W/ADJ HEADREST 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CREEPER W/ADJ HEADREST 40IN

WHITESIDE

Web Price : $233.12 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WTSMTLV6ADJ
  • Mfr. Model # MTLV6ADJ
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 18.045 lbs

Product Details

V drop steel creepers - heavy-duty 3/4 inch steel tubular frame has powder coated finish to resist rust or corrosion. Sturdy 40 in. metal frame construction incorporates four supporting cross rails and six 2-1/2 inch oil resistant wheels.

Technical Specs

  • Item Creeper
  • Load Capacity 570 lbs.
  • Width 17"
  • Frame Material 18 Gauge Steel Frame
  • Caster Size 2-1/2"
  • Number of Wheels 6
  • Features 40" Creeper with Adjustable Headrest and V-drop
  • Length 40"
  • Height 3-3/4"
  • Headrest Adjustable
  • Caster Type Oil Resistant
  • Includes 40" Creeper With Adjustable Headrest and V-Drop

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list