CRANE JIB STAT 6 SPAN 10 USE H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CRANE JIB STAT 6 SPAN 10 USE H

VESTIL

Web Price : $3,467.29 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESJIB-P10-6-10
  • Mfr. Model # JIB-P10-6-10
  • UNSPSC # 24101652
  • CATALOGUE PAGE # 1887
  • Shipping Weight 731.0 lbs

Product Details

Designed for use in multiple locations, includes jib crane and one base socket. Friction brake design allows positive locking and controlled rotation of heavy loads. 360 degree continuous rotation of heavy loads.Rugged welded steel construction. Extra base sockets may be purchased for use.

Technical Specs

  • Finish Painted
  • Mounting Type Portable
  • Operation Mode Manual
  • Flange Width 4"
  • Lift Range 0" - 119-13/16"
  • Mast Diameter 8-5/8"
  • Capacity 1000 lbs
  • Item Multi-Station Transportable Jib Crane
  • Reach 67-3/4"
  • Swivel Angle 360 deg.
  • Height Under Span 119-13/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list