CRANE JIB CSA 110V AC 2K 52 TO 87 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CRANE JIB CSA 110V AC 2K 52 TO 87

VESTIL

Web Price : $6,733.46 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESWTJ20-4AC-CSA
  • Mfr. Model # WTJ20-4AC-CSA
  • UNSPSC # 24101652
  • CATALOGUE PAGE # 1888
  • Shipping Weight 268.0 lbs

Product Details

Power lift jib crane is designed for material handling applications on docks, in warehouses or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments.

Technical Specs

  • Capacity 2000 lbs.
  • Finish Painted
  • Item Power Lift Jib Crane
  • Mounting Type Floor Mounted
  • Operation Mode AC
  • Reach 51-1/4" - 87-1/4"
  • Standards CSA Compliant
  • Swivel Angle 360 deg.
  • Lift Range 59-1/2" - 106-1/2"
  • Height Under Span 59-1/2" - 106-1/2"
  • Includes Fingertip switch to raise and lower hook
  • Mast Diameter 10"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list