CRACK FILLER PC 6231 SELF LEVEL 8.6 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CRACK FILLER PC 6231 SELF LEVEL 8.6 OZ

LOCTITE

Web Price : $56.17 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT1291113
  • Mfr. Model # 1291113
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1618
  • Shipping Weight 0.9 lbs

Product Details

Crack Filler SL, 2-Part Self-Leveling Epoxy, Indoor/Outdoor Use, Grey, 8.6 oz. Cartridge, Temp. Range (F) Up to 120, Functional Cure 90 min., Full Cure 24 hrs., Work Life 30 min., Substates Concrete, Masonry, Wood, Application Filling Cacks, Pinholes, and Anchor Bolt Holes.

Technical Specs

  • Item Crack Filler
  • Container Type Cartridge
  • VOC 7.84g/L
  • Flash Point Greater Than 93 Degrees C
  • Dry Time Not Specified
  • Dry Time Tack Free Not Specified
  • Begins to Harden 30 min
  • Functional Cure 3 min.
  • Application Concrete Repair with Heavy Duty Traffic and Freezer Applications
  • Yield Strength Not Specified
  • Includes Two Components
  • Size 8.6 oz.
  • Colour Gray
  • Coverage 0.75 x 2.2" max
  • Temp. Range Up to 120 Degrees F
  • Dry Time Recoat Not Specified
  • Traffic Hours Not Specified
  • Setting Time Not Specified
  • Adheres To Concrete, Masonry, Wood
  • Characteristics 1:1 Mixing Ratio, 2 Part Self-leveling Epoxy
  • Meets OSHA, ASTM

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list