Discontinued with Replacement
CR+5 SHIELD CUT RESISTANT S/9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CR+5 SHIELD CUT RESISTANT S/9

MECHANIX WEAR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MXWCTS505-009
  • Mfr. Model # CTS505-009
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Compare
Suggested Replacement Product
GLOVES,CUT-RESIST,M-PACT,SAFETY,CR5A5,MD

Web Price : $56.54 / PAIR

Product Details

Full coverage cut level 5 protection. Mechanix Wear's proprietary Saprex(R) Armorcore(TM) cut and puncture resistant fabric covers the entire glove. 4 mm PORON(R) XRD foam knuckle padding for added protection. Silicone printing on finger tips aids in gripping. Size 9. Genuine goatskin on palm and thumb area for additional protection. ASTM D 3389/ASTM F 1790-05/CE388/EN: 420. Machine washable.

Technical Specs

  • Item Shield Cut Resistant
  • Standards ASTM D 3389/ASTM F 1790-05/CE388/EN: 420
  • ANSI/ISEA Cut Level - 2011 5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list