CPSCW SC SS304 UNC NO.10-24X1.3/4,100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CPSCW SC SS304 UNC NO.10-24X1.3/4,100/PK

FABORY

Web Price : $27.37 / PACKAGE of 100

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP6XB11
  • Mfr. Model # U51050.019.0175
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/32"
  • Temp. Range -65 Degrees F to 300 Degrees F
  • Class 3A
  • Drive Type Hex Socket
  • Length 1-3/4"
  • Thread Style Partially Threaded
  • Thread Length 7/8"
  • Min. Tensile Strength 80,000 psi
  • Head Height 0.190"
  • Thread Dia. #10
  • Head Dia. 5/16"
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Material Grade 18-8
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list