CPSCW SC SS304 UNC NO.10-24X1.1/2,100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CPSCW SC SS304 UNC NO.10-24X1.1/2,100/PK

FABORY

Web Price : $27.03 / PACKAGE of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP6XB10
  • Mfr. Model # U51050.019.0150
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Length 1-1/2"
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F to 300 Degrees F
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 5/32"
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Thread Length 7/8"
  • Rockwell Hardness B80 to C32
  • Head Height 0.190"
  • Head Dia. 5/16"
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. #10
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Dia./Thread Size #10-24
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list