!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALLS DISP OPN CUF WT 4XL PK 25

COVERALLS DISP OPN CUF WT 4XL PK 25

CONDOR

COVERALLS DISP OPN CUF WT 4XL PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS DISP OPN CUF WT 4XL PK 25

COVERALLS DISP OPN CUF WT 4XL PK 25

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR26W756
  • Mfr. Model # 26W756
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size 4XL,Polypropylene,White,Ankle Style Open,Open Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 33-9/16 In.,Fits Waist Size 33-9/16 In. (Waist Width),Inseam 33-13/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Fits Waist Size 33-9/16"
  • Material Polypropylene
  • Series Condor
  • Features Open Wrists and Ankles
  • Fabric Weight 1.39 oz.
  • Ankle Style Open
  • Fits Chest Size 33-1/2"
  • Inseam 33-13/16"
  • Seam Style Serged
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Closure Type Zipper
  • Size 4X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list