COVERALLS DISP HOOD/BT BLU 5XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

COVERALLS DISP HOOD/BT BLU 5XL PK25

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR26W835
  • Mfr. Model # 26W835
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs
Compare

Product Details

Hooded Disposable Coveralls,Size 5XL,Polypropylene,Blue,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 35-3/8 In.,Fits Waist Size 35-3/8 In. (Waist Width),Inseam 34-15/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Item Disposable Coverall
  • Colour Blue
  • Material Polypropylene
  • Seam Style Serged
  • Fabric Weight 1.39 oz.
  • Closure Type Zipper
  • Inseam 34-15/16"
  • Fits Waist Size 35-3/8"
  • Cuff Styles Elastic
  • Ankle Style With Attached Boots
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Fits Chest Size 35-3/8"
  • Colour Family Blues

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list