COVERALLS DISP ELAS CUF WT 3XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS DISP ELAS CUF WT 3XL PK25

CONDOR

Web Price : $118.93 / PACKAGE of 25

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR26W763
  • Mfr. Model # 26W763
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size 3XL,Polypropylene,White,Ankle Style Elastic,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 31-7/8 In.,Fits Waist Size 31-7/8 In.,Inseam 32-3/4 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Polypropylene
  • Closure Type Zipper
  • Seam Style Serged
  • Fabric Weight 1.39 oz.
  • Inseam 32-3/4"
  • Fits Waist Size 31-7/8"
  • Cuff Styles Elastic
  • Ankle Style Elastic
  • Features Elastic Wrists and Ankles
  • Fits Chest Size 32"
  • Colour Family Whites
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Series Condor
  • Coverall Style Collared Coverall
  • Disposable Clothing Primary Material Polypropylene
  • Level of Protection Dry Particulate
  • Disposable Clothing Size 3X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list