COVERALL INSULATD FR W/REF BLU 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

COVERALL INSULATD FR W/REF BLU 4XL

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDRWIC1FRB4X
  • Mfr. Model # WIC1FRB4X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs
Compare

Product Details

Royal blue FR insulated coveralls. Wind and water-proof with internal vapour barrier. 9 oz. 88% cotton/12% nylon exterior, 10 oz. modacrylic insulation, 7 oz. lining. Zipper front closure. 4 pockets. Hazard Risk Category (HRC) - 4. ATPV- 56.6 cal/cm2. Standards - Fabric : CSA Z462-12, Can/CGSB 155.20-2000, NFPA 2112-2007, NFPA 70E-2009, EN 531, OSHA 1910.269. Striping : Can/CGSB Z96-09 Class 1 Level FR. 4X-Large.

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Royal Blue
  • Material 88% Cotton/12% Nylon Exterior, 10 oz. Modacrylic Insulation
  • Number of Pockets 4
  • Size 4X-Large
  • Closure Type Zipper
  • Standards Fabric: CSA Z462-12, Can/CGSB 155.20-2000, NFPA 2112-2007, NFPA 70E-2009, EN 531, OSHA 1910.269Striping: Can/CGSB Z96-09 Class 1 Level FR
  • ATPV Rating 56.6 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 58" - 60"
  • Fabric Weight 9 oz. (Exterior)10 oz. (Insulation)7 oz. (Lining)
  • Inseam 31"
  • Fits Waist Size 52" - 54"
  • Cuff Styles Hook & Loop

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list