COVERALL INSULATD FR W/REF BLU 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

COVERALL INSULATD FR W/REF BLU 2XL

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDRWIC1FRB2X
  • Mfr. Model # WIC1FRB2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs
Compare

Product Details

Royal blue FR insulated coveralls. Wind and water-proof with internal vapour barrier. 9 oz. 88% cotton/12% nylon exterior, 10 oz. modacrylic insulation, 7 oz. lining. Zipper front closure. 4 pockets. Hazard Risk Category (HRC) - 4. ATPV- 56.6 cal/cm2. Standards - Fabric : CSA Z462-12, Can/CGSB 155.20-2000, NFPA 2112-2007, NFPA 70E-2009, EN 531, OSHA 1910.269. Striping : Can/CGSB Z96-09 Class 1 Level FR. 2X-Large.

Technical Specs

  • Number of Pockets 4
  • Colour Royal Blue
  • Size 2X-Large
  • Material 88% Cotton/12% Nylon Exterior, 10 oz. Modacrylic Insulation
  • Standards Fabric: CSA Z462-12, Can/CGSB 155.20-2000, NFPA 2112-2007, NFPA 70E-2009, EN 531, OSHA 1910.269Striping: Can/CGSB Z96-09 Class 1 Level FR
  • Item Flame-Retardant Coverall
  • Closure Type Zipper
  • ATPV Rating 56.6 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 50" - 52"
  • Fabric Weight 9 oz. (Exterior)10 oz. (Insulation)7 oz. (Lining)
  • Fits Waist Size 44" - 46"
  • Cuff Styles Hook & Loop
  • Inseam 31"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list