!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATING ELECTRICAL TAPE, GEN PURPOSE, SHRINK-KON, AC, VINYL, 3 X 5 IN, BLACK, 10 PK

INSULATING ELECTRICAL TAPE, GEN PURPOSE, SHRINK-KON, AC, VINYL, 3 X 5 IN, BLACK, 10 PK

THOMAS & BETTS

INSULATING ELECTRICAL TAPE, GEN PURPOSE, SHRINK-KON, AC, VINYL, 3 X 5 IN, BLACK, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, GEN PURPOSE, SHRINK-KON, AC, VINYL, 3 X 5 IN, BLACK, 10 PK

INSULATING ELECTRICAL TAPE, GEN PURPOSE, SHRINK-KON, AC, VINYL, 3 X 5 IN, BLACK, 10 PK

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.43 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3KH72
  • Mfr. Model # 3KH72
  • UNSPSC # 30141512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This 10-pack of ac insulating electrical tape is black. It meets the standards for ASTM D1373, ASTM D-150, RoHS Compliance, UL E9809. This mastic tape has a thickness of 6 mil and is moisture-resistant.

Technical Specs

  • Item Insulating Electrical Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 5 in
  • Series AC
  • Minimum Tape Performance Temperature 14 Degrees F
  • Voltage Rating 600V
  • Tape Adhesive Format Self-Fusing
  • Tape Resistance Properties Moisture-Resistant
  • Tape Type Mastic
  • Dielectric Strength 340 V/mil
  • Metric Tape Length 127 mm
  • Colour Black
  • Tape Backing Material Vinyl
  • Imperial Tape Width 3 in
  • Tape Thickness 6 mil
  • Tape Colour Black
  • Maximum Tape Performance Temperature 118.4 Degrees F
  • Product Form Strips
  • Specifications Met ASTM, RoHS, UL Listed
  • Self-extinguishing No
  • Tape Sub-Type General Purpose
  • Standards ASTM D1373, ASTM D-150, RoHS Compliance, UL E9809
  • Metric Tape Width 76.2 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list