COUPLER PLUG,3/4 FNPT,1/2 BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COUPLER PLUG,3/4 FNPT,1/2 BODY

SPEEDAIRE

Web Price : $8.06 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SDR30E663
  • Mfr. Model # 30E663
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.3 lbs

Product Details

Coupler Plug,Industrial Interchange,Steel,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 3/4,Body Size (In.) 1/2,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 7.1,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Item Quick Coupler Plug
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Standards ISO 6150, MIL-C-4109F
  • For Use With Industrial Interchange Coupler
  • Material Steel
  • Interchange Type Industrial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list