!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUPLER HYDRAULIC 1/4IN

COUPLER HYDRAULIC 1/4IN

PARKER

COUPLER HYDRAULIC 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER HYDRAULIC 1/4IN

COUPLER HYDRAULIC 1/4IN

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYEH2-62
  • Mfr. Model # H2-62
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 2338
  • Shipping Weight 0.3 lbs

Product Details

General purpose coupling. Double shut-off. Large flow area machined into the body. Captive valve seal assures bubble-tight poppet sealing. Durable ball-locking mechanism. Interchange design and Interchange with all ISO 7241 Series B couplings.

Technical Specs

  • Item Hydraulic Quick Connect Hose Coupling
  • Series 60
  • Coupling Size 1/4 in
  • Max. Working Pressure @ 70 F 5,000 psi
  • Coupling Locking Type Sleeve
  • Includes Valve Yes
  • Includes Bearing Yes
  • Includes Shut Off Yes
  • Finish/Coating Plain
  • Seal Material Nitrile
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Parker Interchange H2-62
  • Safeway Interchange S105-2
  • For Use With ISO 7241-1 Series B Nipple
  • Includes Sleeve-Lock, Steam, Valve Actuator
  • Max. Outside Dia. 1 9/64 in
  • Coupling Component Socket
  • Body Material Steel
  • Hose Fitting Gender Female
  • Max. Flow Rate 11 lpm
  • Connection Type NPTF
  • Valve Type Poppet
  • Overall Length 2 17/64 in
  • Thread Size 1/4"-18
  • Sleeve Material Steel
  • Bearing Material Stainless Steel
  • Hansen Interchange 2-H16
  • Aeroquip Interchange FD45-1003-04-04
  • Snap-Tite Interchange 72C4-4F
  • Standards ISO 7241-1 Series B
  • Fitting Type Female NPTF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list