!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COTN 20UM 10INLNG TINSTL CORE 6PK

COTN 20UM 10INLNG TINSTL CORE 6PK

PARKER

COTN 20UM 10INLNG TINSTL CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTN 20UM 10INLNG TINSTL CORE 6PK

COTN 20UM 10INLNG TINSTL CORE 6PK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.49 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PAF15R10
  • Mfr. Model # 15R10
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 2532
  • Shipping Weight 2.8 lbs

Product Details

Standard Diameter: 2-7/16 inch inch O.D., 1 inch I.D.Large Diameter: 4-1/2 inch O.D., 1 inch I.D. Honeycomb depth cartridges trap the solid particles on and within the depth of the entire cartridge. Fit all similar competitive housings.

Technical Specs

  • Item Filter Cartridge
  • Micron Rating 20 micron
  • Inside Diameter 1 in
  • Overall Height 10 in
  • Filter Media Cotton
  • Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Water
  • Filter Design String Wound
  • Maximum Temperature 250 Degrees F
  • Series Fulflo Honeycomb
  • Reduces Particulates
  • Flow Rate 5 gpm
  • Outside Diameter 2 1/2 in
  • Service Life Not Rated
  • For Use With All Similar Competitive Housings
  • Cartridge Media Cotton
  • Maximum Pressure 30 psi
  • Overall Length 10 in
  • Standards FDA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list