CORROSION INHIBITOR RSTLCK 631 55G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CORROSION INHIBITOR RSTLCK 631 55G

RUSTLICK

Web Price : $2,863.62 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ROC71551
  • Mfr. Model # 71551
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs

Product Details

Rustlick(TM) 631, 55 gal. A moisture displacing rust preventative and penetrant. Thin folm corrosion protection. Easy to remove with an aqueous cleaner.

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant Film Wet
  • Removability Light
  • Max. Operating Temp. 160 Degrees F
  • Container Size 55 gal.
  • Specific Gravity 0.81
  • Flash Point 105
  • NSF Rating Not Rated
  • Indoor Life Expectancy Medium
  • Min. Operating Temp. -54 Degrees F
  • Lubricant Container Drum
  • Series 631
  • VOC Content 72%
  • Application For Moisture Displacement Rust Prevention During Extended Storage

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list