CORRIDOR FLANGE,ECU2BUNDLE,ECU23461 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CORRIDOR FLANGE,ECU2BUNDLE,ECU23461

MINTIE TECHNOLOGIES

Web Price : $1,691.87 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG2EMV2
  • Mfr. Model # ECU3CORFLA
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.05 lbs

Technical Specs

  • Height 128"
  • For Use With Mfr. No. ECU2bundle, ECU2-3461, ECU3
  • Includes Carrying Bag
  • Not Included Collapsible Steel Frame
  • Item Corridor Flange
  • Wheel Material Polyurethane
  • Number of Doors 1
  • Door Height 79"
  • Window Material Clear Plastic
  • Envelope Material Lightweight, Fire Resistant Poly Fabric
  • Door Width 36"
  • Window Height 36"
  • Number of Windows 1
  • Expanded Width 120"
  • Floor Double Reinforced
  • Expanded Length 128"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list