!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTAINER SQUARE 50GAL RECYCLE

CONTAINER SQUARE 50GAL RECYCLE

RUBBERMAID

CONTAINER SQUARE 50GAL RECYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINER SQUARE 50GAL RECYCLE

CONTAINER SQUARE 50GAL RECYCLE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB3959-73
  • Mfr. Model # 3959-73
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1184
  • Shipping Weight 11.78 lbs

Product Details

Untouchable(R) square container, 50 gal. Dimensions 19-1/2 in. L x 19-1/2 in. W x 34-1/4 in. H. Colour: Blue.

Technical Specs

  • Container Product Grouping Recycling Can
  • Trash Container Capacity 50 gal
  • Number of Openings 1
  • Total Capacity 50 gal
  • Container Shape Square
  • Width/Diameter 19 1/2 in
  • Material Grouping Plastic
  • Mobility Stationary
  • For Use With Areas of High Paper Generation
  • For Recyclable Material Bottle, Can, Paper, Plastic
  • Top Type Open
  • Container Markings Recycle Symbol
  • Colour Blue
  • Height 34 1/4 in
  • Depth 19 1/2 in
  • Specific Container Material Plastic
  • Series Slim Jim(R)
  • Standards UV, PCR

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list