CONNECTOR,FLEX CONDUIT,90 DEG,1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CONNECTOR,FLEX CONDUIT,90 DEG,1 1/2

GRAINGER APPROVED

Web Price : $22.50 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5UGX2
  • Mfr. Model # 5UGX2
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1342
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Flexible Metal Conduit Fitting
  • Standards UL, CSA
  • Description/Special Features Squeeze Clamp
  • Insulated Yes
  • Cable Opening Min. 1.490"
  • Cable Opening Max. 1.530"
  • Box Connection 1-1/2" MNPT
  • Material - Cable Connector Die Cast Zinc
  • Use With - Metallic Building Cable AC, MC, Flexible Conduit
  • Style - Connector 90 Degrees
  • Trade Size - Metallic Building Cable Connector 1-1/2"
  • Cable Clamping Method Squeeze Clamp
  • Item - Building Cable Connector Metallic Sheath Cable Connector

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list