CONDUIT 44 SERIES 3/32IN-2.4MM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONDUIT 44 SERIES 3/32IN-2.4MM 15FT

TWECO

Web Price : $57.84 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TWC4433215
  • Mfr. Model # 14401127
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 20.9 lbs

Product Details

Tweco(R) Velocity(TM) universal conduit liner. Series 44, Size 15 ft, wire size 3/32 in. For use with all competitive guns when an adapter is added.

Technical Specs

  • Item Conduit Liner
  • Series 44
  • Size 15 ft.
  • For MIG Guns Yes
  • Features Zinc Plated Spring Wire to Minimize Corrosion on the Metal Surface, Twice Universal Conduit Liner is Ready to Use Right Out of the Box, Each Conduit Liner Wire Has a Crimped Wire Guide That is Universal Common to All Brands of Mug Guns, Attached to the Wire Guide is An Adapter, Use Different Adapter for Different Mug Gun Brands, Liner Comes Already Attached With Twice Adapter, cost Savings, Customers can Stock Twice Universal Conduit Liner for This Wire Size to Fit All Major Mug Gun Brands, Reduce Inventory Carrying Costs With Mug Gun Conduit Liners, Save Shelf Space by Stocking only One Twice Universal Conduit Liner for Each Wire Size, Reduces Complexity, Simplify Product Offering by Reducing the Number of Skus, Welding Shops can Improve Productivity by Consolidating Conduit Liners to One Twice Brand
  • Wire Size (In.) 3/32
  • Material Zinc Plated MB Spring Wire
  • Amperage Range Up to 450A
  • For Use With 3/32" (2.4mm) MIG wire size

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list